{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Through-coolant | yes | |
Concentricity | ≤ 3 | |
External ⌀ D | 48 mm | |
Overhang dimension A | 17.5 mm | |
Type of product | Quick change adapter |
Article number | 319769 16 | |
EAN / GTIN | 4062406328894 |