This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shrink-fit chuck extension 4.5° without length adjustment screw, with through coolant holes 32/12 mm

Article no.: 302414 32/12
  • Cooling channel bore: cannot be plugged

Product details

Technical Data

Bore ⌀ D1 12 mm
Shank ⌀ d 32 mm
Overall length L 160 mm
Cooling channel bore cannot be plugged
⌀ D2 24 mm
Type of product Extension

Identification numbers & Classifications

Article number 302414 32/12

Description

Version:

Bored through for internal coolant supply (IC).
Without length adjustment screw, short and with cooling channel bores (cannot be plugged).

Application:

For use in shrink-fit chucks, hydraulic chucks, and ER collet chucks.

Note:

Maximum permissible speed 8,000 rpm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ d / ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart