{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 16 mm | |
Clamping ⌀ D1 | 16 mm | |
Adapter | BT 30 short | |
Standard | DIN 6357 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Cooling channel bore | not pluggable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 35 mm | |
External ⌀ D | 38 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 16 | |
Suitable toggle spanner No. 309840 | 16 | |
Type of product | Milling head arbor |
Article number | 303010 16 | |
EAN / GTIN | 4045197944863 | |
Manufacturer number | 303010 16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Face mill arbor with cooling channel bore Form ADB, BT 30 short, Spigot ⌀ d1: 16mm
on request
In stock
77 pieces in stock
BGN 193.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
58 pieces in stock
BGN 206.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
BGN 119.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
BGN 120.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
53 pieces in stock
BGN 218.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
BGN 246.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Spigot ⌀ d1 | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Standard | DIN 6357 | DIN 6357 | DIN 6357 | DIN 6357 | DIN 6357 | DIN 6357 |
Suitable toggle spanner No. 309840 | 16 | 16 | 16 | 16 | 16 | 16 |
Concentricity | ≤ 5 µm | ≤ 5 µm | ≤ 5 µm | ≤ 5 µm | ≤ 5 µm | ≤ 5 µm |
Clamping ⌀ D1 | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm | G 6.3 at 18,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor |