Joint connection 6GP48

Article no.: 088070
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
102 pieces in stock

Description

Version:

When using joining as a production technique, two or more components are connected through positive contact. When using the adhesive, the full jointing face is used to establish a solid connection. It allows for high force transfer and dynamic loads (high shear strength).
Type 6GP48. Quick-curing heat-resistant product for fixing cylindrical joint connections. For fixing cylinder liners in engine blocks. Also suitable for fixing bearings in heating furnaces.

Note:

Clean the material to be machined in advance with cleaner without hazard labels No. 088004.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart