Locks for Eurobox, 2 pieces, Type: GL

Article no.: 963426 GL
Set price 2 Piece (BGN 25.98 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type GL
Application range Aluminium case
Locking shared keys
Set contents 2 locks, 2 keys
Type of product Lock

Identification numbers & Classifications

Article number 963426 GL
EAN / GTIN 4003866408337
Manufacturer number 40833

Description

Version:

Lock set consisting of 2 locks and 2 keys. The sets are available with shared keys (size GL) or individual keys (size VS).

Suitable for:

Euroboxes No. 963420 size 27 − 415
(size 27 requires only 1 lock).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart