{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 52 mm | |
Depth | 470 mm | |
Material | galvanized | |
Type of product | Floor protection tray |
Article number | 982505 470 | |
EAN / GTIN | 4260139970124 | |
Manufacturer number | P25-1250-B |