Pair of electrician’s gloves RIG011Y 1000 V AC

Article no.: 094915
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
75 pieces in stock
  • Protection class: 0

Description

Version:

Insulated safety gloves of natural rubber latex for protection against electrical risks. Anatomical fit for maximum wearing comfort and non-fatiguing working. The extended cuffs allow the sleeves to be safely tucked away. PPE category III with test stamp. Length 28 cm, thickness 1.0 mm, colour yellow, smooth version, rolled edge.
For working in areas up to voltage level 1000 V, class 0.

Note:

Version with length 360 mm, thickness 1.0 mm, colour black available under No. 094919.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart