{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EU shoe size | 38 | |
Type of product | Insole |
Article number | 092832 38 | |
EAN / GTIN | 4044465255571 | |
Manufacturer number | 901454M GR. 38 |
This article |
Recommendations |
|
---|---|---|
Insoles, grey/red BE Safety Medium, EU shoe size: 38
on request
In stock
3 pieces in stock
BGN 14.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
161 pieces in stock
BGN 8.78
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | red | |
Colour | red | |
EU shoe size | 38 | 38 |
Series | Move One | |
Type of product | Insole | Insole |
Gender | Gentlemen’s |