Version:
Safety shoe with VARIO Multiflex® technology for less shoe weight.
- Upper material of ultra-light and smooth micro-fibres.
- Breathable functional lining.
- ERGO-SOFT ESD comfort mid-sole inlay.
- Protection against electrostatic discharge (ESD).
Low-profile shoe of seam-free construction. Dust tongue, appliques on the upper part of the shoe.
VARIO DYNAMICS PRO SF range safety shoes with
textile penetration protection. Without SECURA VARIO® heel shock absorption.
- TPU Athletic ESD outer sole.
Standard:
EN ISO 20345 S3 SRC
Inlay provision design type tested to DGUV regulations 191.
Note:
Standard version NB, see No.
092580.