Lace-up boot, black/blue VD PRO 1800 SF ESD, S3 XB, EU shoe size: 36

Article no.: 092576 36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Aluminium
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 36
Colour black / blue
Type of product Safety boots

Identification numbers & Classifications

Article number 092576 36
EAN / GTIN 4044348521809
Manufacturer number VD PRO 1800 SF XB 36

Description

Version:

VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
  • Upper made of a very light microfibre.
  • Breathable functional lining.
  • TPU Athletic ESD outer sole.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Lace-up boots of seam-free construction. Dust flap. Padded edges.
SF range with textile penetration protection. Without SECURA VARIO® heel shock absorption.

Standard:

EN ISO 20345 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Standard version NB, see No. 092575.

Downloads & documents

Compare with similar products

This article


Recommendations


Lace-up boot, black/blue VD PRO 1800 SF ESD, S3 XB, EU shoe size: 36

Lace-up boot, black/blue VD PRO 1800 SF ESD, S3 XB, EU shoe size: 36

on request
Available in 4-6 weeks
0 pieces in stock
BGN 251.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
BGN 216.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
BGN 216.41
plus VAT at the current rate Prices plus delivery costs
Puncture resistance Tekstil Tekstil Tekstil
electrostatic characteristic EGB/ESD EGB/ESD EGB/ESD
Material of protective toe-cap Aluminium Aluminium Aluminium
Protection class S3 S3 S3
EU shoe size 36 36 36
Type of product Safety boots Safety boots Safety boots
Gender Gentlemen’s Gentlemen’s Gentlemen’s

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart