Pair of gloves 03440

Article no.: 094424
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 8.51
  • from 12
    from BGN 7.08
on request
Deliverable
510 pieces in stock

Description

Version:

Robust gloves of jersey cotton with nitrile coating for medium and heavy applications. Significantly longer life than heavy leather gloves, and robust and more flexible than PVC gloves. Effective barrier against greases and oils. Particularly suitable for rough castings, moulded plastic parts, steel bar, sheet metal, high-tensile cable, building materials, unfinished wood.
03440. With safety cuff and full coating.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart