{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of countersinks | 6 | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Shank with h9 and three drive flats | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150312 6 | |
EAN / GTIN | 4045197717115 | |
Manufacturer number | 150312 6 |
This article |
Recommendations |
||
---|---|---|---|
Countersink set No. 150152 in a case 90°, uncoated, Number of countersinks: 6
on request
In stock
47 pieces in stock
BGN 263.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
BGN 852.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
59 pieces in stock
BGN 292.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of countersinks | 6 | 6 | 6 |
Coating | uncoated | TiAlN | TiAlN |
Colour ring | without | green | green |
Countersink tip angle | 90 degrees | 90 degrees | 90 degrees |
Shank | Shank with h9 and three drive flats | Shank with h9 and three drive flats | Three clamping flats to h9 |
Tool material | HSS | HSS | HSS |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |