SOGX 110509, HB6535, Type: ST900

Article no.: 234082 ST900
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 44.26 / Piece
  • from 10 Piece
    BGN 36.89 / Piece
on request
In stock
640 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 110509
Series Power Drill
Type ST900
Grade HB6535
Tool material Carbide
Feed f 0.08 - 0.18 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 234082 ST900
EAN / GTIN 4045197697844
Manufacturer number 234082 ST900

Application Table

Steel < 500 N/mm²
P
270
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
180
INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
150
CuZn
N
250
wet maximum
 

Description

Suitable for:

GARANT Power Drill No. 234000234025.

Recommendation:

When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

Downloads & documents

Suitable products

From the same series "Power Drill" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart