High feed rate milling cutter MFH Harrier, Plain shank, ⌀ D / number of teeth Z: 25/2mm

Article no.: 222050 25/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 2
Shank type Plain shank
Milling application Circular milling; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
⌀ D3 8 mm
maximum cutting depth ap max 1.5 mm
maximum cutting depth ap max for LD geometry 3.5 mm
Overhang L1 60 mm
Overall length Ltot 140 mm
Shank ⌀ Ds h6 25 mm
Circular interpolation milling ⌀ Dmin 33 mm
Circular interpolation milling ⌀ Dmax 48 mm
Ramping angle αmax 2.79 degrees
Ramping length L for αmax 7.4 mm
suitable indexable insert SOMT..
Indexable insert size 10
Insert screw 229717 (15IP; 3.5 Nm)
Setting angle κ 10 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 222050 25/2
EAN / GTIN 4960664707454
Manufacturer number THN07610

Description

Description:

MFH Harrier high feed rate indexable face mills enable short machining times thanks to high feed rates and high cutting depths. The approach angle in combination with the convex cutting edges reduces the cutting forces and minimises the tendency to vibrate.

Application:

For increased productivity in face milling, pocket milling and slot milling. Because the cutting forces are so low, large overhangs for plunge milling pose no problem.

Downloads & documents

Compare with similar products

This article


Recommendations


High feed rate milling cutter MFH Harrier, Plain shank, ⌀ D / number of teeth Z: 25/2mm

High feed rate milling cutter MFH Harrier, Plain shank, ⌀ D / number of teeth Z: 25/2mm

on request
In stock
4 pieces in stock
BGN 579.99
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
BGN 598.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
BGN 656.76
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2
Overhang L1 60 mm 120 mm 70 mm
Overall length Ltot 140 mm 200 mm 150 mm
Shank ⌀ Ds h6 25 mm 25 mm 25 mm
⌀ D3 8 mm 13 mm 15 mm
Circular interpolation milling ⌀ Dmax 48 mm 48 mm 48 mm
Ramping angle αmax 2.79 degrees 3.29 degrees 2.74 degrees

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart