Hi5 high feed rate indexable face mill with bore

Article no.: 213110
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
49 pieces in stock
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Description

Description:

Powerful and smooth-cutting high feed rate indexable face mill.
Particularly smooth-running, due to unequal spacing of the teeth.
Can also be used for semi-finishing.
Cost-efficiency due to 5-edge inserts.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart