Garment locker with rotary catch, Number of compartments: 2

Article no.: 949012 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of compartments Unit price incl. VAT
  • Door opening angle: 225
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Door opening angle 225 degrees
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,850 mm
Width 800 mm
Depth 520 mm
usable width of each compartment 342 mm
usable depth of each compartment 472 mm
usable height of each clothing compartment 1,188 mm
usable height of each hat compartment 370 mm
Number of compartments 2
Number of fixed shelves 1
Number of clothes rails 1
suitable for integral helmets yes
for padlock yes
for padlock with shackle ⌀ up to 6 mm
Cabinet fronts Plain sheet metal swing door
Support cabinet version Aluminium feet
Sloping roof no
Ventilation slots in the back wall yes
Ventilation slots in the door no
Special paints available yes
Nameplate yes
Weight 68 kg
Lock version Rotary catch
Standard DIN 4547
Type of product Locker

Identification numbers & Classifications

Article number 949012 2
EAN / GTIN 4062406073053
Manufacturer number 949012 2

Description

Version:

Feet of 2 mm thick aluminium sheet. Back walls with ventilation slots, doors with towel holder and name plate. The door can easily be converted from right- to left-hinged.
With rotary catch; lockable with a padlock (not included in delivery).
Each fitted internally with 1 storage shelf (load capacity 40 kg).
Hanger rail with 3 hooks per compartment.

Standard:

DIN 4547

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

Optionally with a plinth panel. Please contact us.
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart