Belt pocket with clip, Type: S

Article no.: 842200 S
plus VAT at the current rate Prices plus delivery costs
on request
In stock
151 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 215 mm
Width 53 mm
Height 23 mm
Material Nylon
Attachment Belt clip; Hook & loop fastener
Washing 40 °C coloureds
Type of product Bag

Identification numbers & Classifications

Article number 842200 S
EAN / GTIN 4002632800283
Manufacturer number 992008

Description

Version:

The sturdy belt pockets of hard-wearing nylon are sized exactly for the MARTOR knife and shears. Fastening capability by clip or hook and loop fastening.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart