Interchangeable battery, Type: 4AH

Article no.: 085765 4AH
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Battery capacity 4 Ah
Battery voltage 18 V
Type of product Cordless

Identification numbers & Classifications

Article number 085765 4AH
Manufacturer number 899860936

Description

Suitable for:

No. 085761.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart