Corner pipe wrench (light version) 1 in

Article no.: 810400 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
320 pieces in stock

Product details

Technical Data

overall length 315 mm
Jaw capacity 45 mm
Pipe ⌀ 1 in
Jaw angle 45 degrees
Hardened and tempered jaw induction hardened
Material of pliers Chrome vanadium steel
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 810400 1
EAN / GTIN 4045197167002

Description

Version:

Swedish design, with slim 45° offset jaw. Fully forged with captive adjustment nut.

Material:

Chrome vanadium steel; quenched and tempered, jaws induction hardened.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart