GARANT Master Titan solid carbide milling cutter HPC/TPC, TiAlN, ⌀ e8 DC: 4mm

Article no.: 203157 4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN0.02 /pcs.
on request
In stock
137 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Titan
Cutting edge ⌀ DC 4 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 5
Helix angle 40 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling; 0,08×D
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC; TPC
Flute length Lc 11 mm
Overhang length L1 incl. recess 16 mm
Recess ⌀ D1 3.8 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner rounding rv 0.1 mm
Feed fz for slot milling in titanium > 850 N/mm2 0.015 mm
Feed fz for side milling in titanium > 850 N/mm2 0.018 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 203157 4
EAN / GTIN 4045197989734
Manufacturer number 203157 4

Application Table

Ti > 850 N/mm²
S
60
wet maximum
 

Description

Version:

For roughing and finishing at very high feed rates and smooth cutting action for the best tool life and high metal removal rate.
Specially ground with corner radii similar to torus cutters and special coating.
Dimensions to DIN 6527 long.

Application:

For milling titanium and titanium alloys.

Note:

Can be reground when used as a TPC milling cutter.

Downloads & documents

From the same series "Master Titan" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart