Protective sleeve set 4 pieces, slideable, Width A: 35mm

Article no.: 086180 35
Set price 4 Piece (BGN 12.09 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock

Select article variation and quantity

Width A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 4×250 mm
Width A 35 mm
suitable for strap width 70 mm
Type of product Protective sleeve

Identification numbers & Classifications

Article number 086180 35
EAN / GTIN 4025092360234
Manufacturer number Rund-Set 1, 4 Stk

Description

Version:

Abrasion protection, for sliding over straps and slings, length 4×250 mm. Not suitable for protection against cutting!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart