Snap-off “longlife” blades set, 10 pieces, 18 mm 10

Article no.: 845015 10
Set price 10 Piece (0.80 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,514 pieces in stock

Product details

Technical Data

Blade length 100 mm
Blade width 18 mm
Blade thickness 0.5 mm
Number of snap-off points 8
Number of blades 10
Coating TiN
Type of product Blade

Identification numbers & Classifications

Article number 845015 10
EAN / GTIN 2050001004291
Manufacturer number AB2-1000(2011.0500-1000)

Description

Version:

The hard blade ‑ Lutz® longlife with TiN-coated blade for low blade wear and significantly longer working life. Depending on the material being cut this will result in a 2 - 8 times longer blade life.

TiN-coated blades.

Suitable for:

Universal trimming knives No. 845000845020 and 845025845080.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart