PrecisionBit for Torx Plus®, 1/4 inch E 6.3 15IP

Article no.: 674252 15IP
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 5.50 / Piece
  • from 10 Piece
    US $ 4.59 / Piece
on request
In stock
1,365 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation PrecisionBits
Torx Plus® profile 15IP
overall length 50 mm
Drive profile Screwdriver for TORX PLUS® screws
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674252 15IP
EAN / GTIN 7610733221400
Manufacturer number E6.401/15

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For all screws using the powerful Torx Plus® screw system. Torx Plus® screws are increasingly used for screwed connections on inserts and drive mechanisms.

Standard:

DIN ISO 1173

Material:

High-tensile special steel combining maximum hardness and special toughness.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Torx Plus® profile Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart