Hexagon socket, 3/4 inch 19 mm

Article no.: 644500 19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
53 pieces in stock
  • Square drive: 3/4

Product details

Technical Data

Width across flats 19 mm
Square drive 3/4 inch
⌀ drive output end 28.5 mm
Length 50 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 644500 19
EAN / GTIN 4018754008667
Manufacturer number 05010019

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Internal square to DIN 3120-D 20 with hole and release button.

Standard:

DIN 3124-S

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart