Hole saw assortment 22-68

Article no.: 589750 22-68
plus VAT at the current rate Prices plus delivery costs
on request
In stock
220 pieces in stock

Product details

Technical Data

Hole saw ⌀ 22; 30; 35; 44; 51; 68 mm
Number of pieces 10
Number of mounting shafts 2
Number of centre drills 2
Type of product Hole saw

Identification numbers & Classifications

Article number 589750 22-68
EAN / GTIN 4045197158789

Description

Version:

Bi-metal hole saw set with popular hole saw diameters. HSS Vario toothing for smooth cutting and long service life.

Supplied with:

Impact-resistant plastic box with bi-metal hole saws, mounting shanks and centre drills.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart