Performance Paper roll holder / dispenser W1

Article no.: 089160 W1
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
92 pieces in stock

Product details

Technical Data

Manufacturer's designation W1
maximum roll width 43 cm
Sturdy tear-off edge with glass-fibre reinforced teeth. yes
suitable for paper rolls with sleeve ⌀ 71 mm - 73 mm
Fastenings supplied yes
Type of product Holder for paper reel

Identification numbers & Classifications

Article number 089160 W1
EAN / GTIN 7322540430912
Manufacturer number 652108

Description

Version:

Very sturdy paper roll holder and dispenser.
Stable wall-mounted holder including fastening materials.
For paper rolls with sleeve ⌀ 71 - 73 mm. Maximum width 43 cm.

Note:

Supplied without roll and wipes.
No spare parts available.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Manufacturer's designation Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart