PU coiled hose 1/4 inch with steel safety coupling ⌀ 8 × 12 mm 3 m

Article no.: 080238 3
(23.19 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
115 pieces in stock

Product details

Technical Data

maximum operating pressure 10 bar
Hose external ⌀ 12 mm
Hose internal ⌀ 8 mm
usable hose length 3 m
Temperature range -20 °C - 60 °C
Type of product Hose

Identification numbers & Classifications

Article number 080238 3
EAN / GTIN 4062406523756

Description

Version:

Very light, flexible, and abrasion-resistant PU spiral hose with good spring retention. Temperature-resistant from -20 / 60 °C.

Supplied with:

Includes GARANT steel safety quick-change coupling and steel coupling adaptor.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart