Marking vernier caliper 200 mm

Article no.: 446300 200
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 12.04 /pcs.
  • US $ 21.64 /pcs.
on request
In stock
114 pieces in stock
  • Standard: Manufacturer’s standard
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 200 mm
Graduation/scale 0.05 mm
Error limit 75 µm
Material Stainless steel, INOX
all parts hardened
Surface satin chrome-plated
Length of marking edge 135 mm
Packaging sturdy box
Measurement technology analogue
Type of product Marking vernier calipers

Identification numbers & Classifications

Article number 446300 200
EAN / GTIN 4045197204929

Description

Version:

Satin chrome-plated, with cleanly engraved scale.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart