Vernier caliper 500 mm

Article no.: 415186 500
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 35.78 /pcs.
  • US $ 49.52 /pcs.
on request
In stock
94 pieces in stock
  • Material: Stainless steel, INOX
  • all parts: hardened

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 500 mm
Scale divisions 0.05 mm
Graduation 1/20 mm
Measurement deviation E MPE ± 0.1 mm
Fine setting yes
Type of reading parts satin chrome-plated
Type of measurement face hardened
Jaw length 150 mm
Internal jaw ⌀ 20 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Weight 1.9 kg
Packaging sturdy box
Type of product Workshop calipers

Identification numbers & Classifications

Article number 415186 500
EAN / GTIN 4045197479839

Description

Version:

Vernier satin chrome-plated, anti-glare. Measuring faces hardened and ground. Long jaws for measuring large components and component ⌀. With fine adjustment. Offset and rounded jaw ends for internal measurements.
With fine adjustment.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart