Torque screwdriver without scale 34 cNm

Article no.: 659934 34
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
36 pieces in stock
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Bit socket: D 6,3; F 6.3
  • Test certificate: Manufacturer’s test certificate

Product details

Technical Data

Manufacturer's designation 7400 pre-set, 89 mm
maximum torque 34 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Bit socket D 6,3; F 6.3
Test certificate Manufacturer’s test certificate
Overall length L 133 mm
set torque 0.1 Nm
Torque range 10 cNm - 34 cNm
Torque range 0.1 Nm - 0.34 Nm
Release signalling acoustic; haptisk
Trigger principle mechanical short-travel release
Connection format Bit holder 1/4 inch
Measurement technology mechanical
Data can be recorded no
Setting the trigger value without setting scale (requires torque analyser)
Feedback triggering
Reversible reading cNm
Measurement process Torque
Adjustable trigger value preset
Standard DIN EN ISO 6789
Weight 122 g
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659934 34
EAN / GTIN 4013288179395
Manufacturer number 05074790001

Description

Version:

Kraftform handle for easy transmission of the required torque. With Rapidaptor quick-change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.
The torque can be set using a torque analyser (No. 654300 − 654460) and a 7AF hexagon screwdriver (10AF for size 600) . The torque screwdrivers are factory-set to the most frequently used torque setting.

Function:

When the set torque is reached the screwdriver triggers, with clearly audible and perceptible signals. The triggering torque is unrestricted.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.
Rapidaptor free-running coupling shank available from our eShop (No. 675035 size 6.3F).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart