Spare blade with screw 1

Article no.: 839660 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
437 pieces in stock

Product details

Technical Data

for hole ⌀ 3 mm - 5.5 mm
Type 1
Type of product Blade

Identification numbers & Classifications

Article number 839660 1
EAN / GTIN 7290003237500
Manufacturer number BR1001

Description

Application:

Ideal for external and internal hole deburring where access is difficult.

Suitable for:

External and internal hole deburrer No. 839650.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart