• The item cannot be ordered due to missing prices.

Steel bottle trolley 51101

Article no.: 919901 51101

Product details

Technical Data

Number of bottles 1
Steel bottle ⌀ 204 mm - 229 mm
Height 1,240 mm
Width 500 mm
Wheel ⌀ 250 mm
Safe working load 100 kg
Weight 12.5 kg
Type of product Steel bottle truck

Identification numbers & Classifications

Article number 919901 51101
EAN / GTIN 4017976010632

Description

Version:

Welded tubular frame, wheels with solid rubber tyres, hubs with roller bearings. Safety handles made from plastic. Secure retention of the steel bottles by attachable retaining chains.
For 1 steel bottle 20, 40 or 50 litre contents, ⌀ 204 – 229 mm. Edged on three sides of the base.

Colour:

Brilliant blue RAL 5007, powder-coated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart