• The item cannot be ordered due to missing prices.

Abrasive fleece wheel 220

Article no.: 552207 220

Product details

Technical Data

Head ⌀ 30 mm
Shank ⌀ 3 mm
Brush material A
recommended circumferential speed 5 m/s - 10 m/s
Type of product Polishing points

Identification numbers & Classifications

Article number 552207 220
EAN / GTIN 2050002053366

Description

Version:

Abrasive fleece for fine matting work.

Application:

For high-gloss finish polishing of ground surfaces where there is a strict requirement for maintaining the exact geometrical shapes.

Note:

Polishing sponges must be used in conjunction with grinding and polishing pastes such as No. 552250 / 552330 / 552340 / 555740. Recommended circumferential speed 5 - 10 m/s.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart