Multi-function oil 5-56 Pro Clever Straw 500 ml

Article no.: 083121 500
(44.40 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
  • Labelling of hazardous substances: GHS02: Flame

Product details

Technical Data

Version Spray can
Spray head Clever Straw
Contents 0.5 l
Colour brown
Shape liquid
Flashpoint 70 °C
Spontaneous ignition temperature 200 °C
Dynamic viscosity 26 mPas
Labelling of hazardous substances GHS02: Flame
Manufacturer's designation 5-56 Pro Clever Straw
Type of product Multi-function oil / universal oil

Identification numbers & Classifications

Article number 083121 500
EAN / GTIN 5412386069147
Manufacturer number 33233-AA

Description

Version:

Multi-function oil with high creep effect protects metal surfaces against corrosion and displaces water and moisture. Releases dirt, rust and grease residues. Compatible with all types of metal and most types of rubber, plastics and coatings.

Note:

Not available in all countries. Express delivery not available.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart