Dry film separating agent NSR Dry 500 ml

Article no.: 083088 500
(25.88 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
127 pieces in stock
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution; GHS09 harmful to the environment

Product details

Technical Data

Spray head Standard
Contents 500 ml
Colour transparent
Solubility in water insoluble
Labelling of hazardous substances GHS02: Flame; GHS07 caution; GHS09 harmful to the environment
hazardous goods class 2.1
Version Spray can
Type of product Parting agent

Identification numbers & Classifications

Article number 083088 500
EAN / GTIN 5412386064968
Manufacturer number 32841-AA

Description

Version:

Universal silicone-free dry film separating agent for thermoset resins and thermoplastics, especially for rubberised plastics or plastics subject to stress cracking.
  • Dry film moulded part separating agent, on a wax/ester basis.
  • Silicone-free, minimises material carry-over on to moulded parts. Ideal for moulded parts with a further processing stage (painting, printing or adhesively bonded).
  • Operating temperature range up to 150 °C.

Application:

To assist the release from the mould of rubberised plastics, thermoset resins and thermoplastics, especially plastics subject to stress cracking such as PC, PS, PET or PMMA. Anti-friction and separating agent for sliding tracks, textiles, foams etc.
  • Apply a thin even film to the clean dry mould.
  • Wait a short time until the solvent has evaporated.
  • For sustained separation effect, repeat the process.
  • Refer to the current safety data sheet (SDB) for safety instructions.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart