Silicone spray Silicone Ind 500

Article no.: 083054 500
(49.22 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
322 pieces in stock
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution; GHS09 harmful to the environment

Product details

Technical Data

Version Spray can
Spray head Smart Straw
Contents 0.5 l
Colour transparent
Flashpoint < 0 °C
Spontaneous ignition temperature 200 °C
Solubility in water insoluble
Dynamic viscosity < 7 mPas
Operating temperature range -40 °C - 200 °C
Labelling of hazardous substances GHS02: Flame; GHS07 caution; GHS09 harmful to the environment
Type of product Silicone spray

Identification numbers & Classifications

Article number 083054 500
EAN / GTIN 5412386062391
Manufacturer number 32635-AB

Description

Version:

SILICONE IND is the versatile synthetic oil spray. The silicone oil creates a thin, water-repellent film which is highly compatible with plastic, rubber and varnishes. SILICONE IND refreshes plastic surfaces, protects rubber against icing up and is a highly effective separating agent. The product does not age and become sticky, and can be used between -40°C and 200°C.

Note:

Not available in all countries. Express delivery not possible.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart