1082e Transmitter OptoSimplex

Article no.: 4102235
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Data interface

Identification numbers & Classifications

Article number 4102235
EAN / GTIN 4059192001810
Manufacturer number 4102235
L-Number L40080 1738

Description

Version:

  • For upgrading all Mahr hand-held measuring instruments with data interface
  • Wireless measuring value transfer from measuring equipment to PC
  • Secure data transfer thanks to receipt of measuring value confirmation from PC to measuring equipment
  • Optical confirmation of receipt at transmission module
  • Compact transmission modules without external antenna
  • Bidirectional transmission path (remote enquiry from measuring equipment)
  • Radio frequency of 2400 MHz

Description:

  • 1082 e 1082 e Transmitter module for e-Stick

Feature:

  • Calibration type: Uncalibrated
  • Product name: Transmitter module
  • Product group name: Measurement data processing
  • Product group name: MarConnect
  • Data interface: ES interface
  • Hardware interfaces: ES interface
  • For measuring device: Digimar M814 N/G ; Multimar 25 ES ; MarTool 106 ES
  • Radio distance: up to 6 m
  • Product type: 1082 e
  • Frequency band: 2400 MHz

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart