• The item cannot be ordered due to missing prices.

Dovetail milling cutter, form D 45°, uncoated, ⌀ js16 DC: 16mm

Article no.: 194020 16

Select article variation and quantity

⌀ js16 DC (mm) Price per Piece (incl. VAT)

Availability

  • Tool material: HSS Co 5
  • Standard: DIN 1833
  • Tolerance nominal ⌀: js16
  • Direction of infeed: horizontal
  • Shank: DIN 1835 B to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating uncoated
Tool material HSS Co 5
Standard DIN 1833
Tolerance nominal ⌀ js16
Direction of infeed horizontal
Shank DIN 1835 B to h6
Through-coolant no
No. of teeth Z 6
Recess ⌀ D1 8 mm
Overall length L 60 mm
Shank ⌀ Ds 12 mm
Flute length Lc 4 mm
Feed fz in steel < 750 N/mm2 0.06 mm
Shank tolerance h6
Corner chamfer angle 45 degrees
Colour ring without
Shape D
Type of product Dovetail milling cutter

Identification & Classification

Article number 194020 16
EAN / GTIN 4045197109460
Manufacturer number 194020 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
70
Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
28
GG(G)
K
22
CuZn
N
35
Uni
 
wet maximum
 

Description

Version:

Special surface treatment.
Form D cuts only on the circumference, straight teeth.

Note:

For milling small dovetails in tool making and machine building.