Indexable milling cutter 90° MECX, Weldon shank, ⌀ D / number of teeth Z: 16/3mm

Article no.: 227105 16/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Number of cutting edges Z 3
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 6 mm
Overhang L1 20 mm
Overall length Ltot 68 mm
Shank ⌀ Ds h6 16 mm
⌀ D3 13 mm
Circular interpolation milling ⌀ Dmin 29 mm
Circular interpolation milling ⌀ Dmax 30 mm
Ramping angle αmax 0.95 degrees
Ramping length L for αmax 12 mm
suitable indexable insert BD.. 0703
Insert screw 229707 (T6; 0.45 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 227105 16/3
EAN / GTIN 4960664472659
Manufacturer number THN63270

Description

Description:

Very close spacing provides improved productivity even under more unstable machining conditions. Low cutting forces and high stability for low tendency to vibrate. Permits various milling tasks such as milling shoulders and ramps etc.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable milling cutter 90° MECX, Weldon shank, ⌀ D / number of teeth Z: 16/3mm

Indexable milling cutter 90° MECX, Weldon shank, ⌀ D / number of teeth Z: 16/3mm

on request
In stock
4 pieces in stock
280,76 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
320,00 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
304,00 €
plus VAT at the current rate Prices plus delivery costs
Overhang L1 20 mm 20 mm 20 mm
Through-coolant yes yes yes
Setting angle κ 90 degrees 90 degrees 90 degrees
⌀ D3 13 mm 14 mm 14 mm
Circular interpolation milling ⌀ Dmin 29 mm 30 mm 30 mm
Ramping length L for αmax 12 mm 12.85 mm 12.85 mm
Type of product End / face mill End / face mill End / face mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart