Cepillo lima L.260mm

Article no.: L60010 3877
Price per 1 Unidad
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
14 pieces in stock

Select article variation and quantity

Typ Price per 1 Unidad (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tipo de producto Cepillo metálico

Identification & Classification

Article number L60010 3877
EAN / GTIN 4018754048748
Manufacturer number 77250000
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Deutschland, www.stahlwille.de

Description

Descripción:

Características:
  • con cinta rascadora
  • Cuerpo del cepillo de madera
  • certificado según la norma PEFC
  • Made in Germany

Característica:

  • Longitud mm (L): 260 mm
  • Peso: 74 g

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart