• The item cannot be ordered due to missing prices.

Drum unwinder 800

Article no.: 992900 800

Product details

Technical Data

Manufacturer's designation TROMBOI 800
Height 140 mm
Width 700 mm
Depth 700 mm
Drum ⌀ 400 mm - 1,000 mm
Maximum drum width 580 mm
Maximum drum weight 500 kg
Weight 21 kg
Type of product Drum unwinder

Identification numbers & Classifications

Article number 992900 800
EAN / GTIN 2050002064447
Manufacturer number 85100009

Description

Version:

Compact drum unwinder with loading ramp for cable drums made of wood, steel or plastic. Easy, twist-free unwinding of the cable drum. High-quality, adjustable carrying rollers with ball bearings. Suitable for indoor use only.
With 2 side guide rollers with ball bearings.

Colour:

Galvanised

Note:

The drum weights apply only to non-continuous unwinding with undamaged drums.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart