{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Serija | Multifix | |
| Aukštis | 90 mm | |
| Plotis | 240 mm | |
| Naudingas plotis | 234 mm | |
| Leistinoji apkrova | 20 kg | |
| Svoris | 0,8 kg | |
| Produkto rūšis | Multifix bėgelis |
| Article number | 962950 240 | |
| Manufacturer number | 962950 240 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |