• The item cannot be ordered due to missing prices.

Full extension drawer 200 kg 250 mm

Article no.: 943251 250
Standard configurations usually have faster delivery times.
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width×depth in units 54×27 units
Width in units 54 E
Depth in units 27 E
Front height 250 mm
Usable height 232 mm
Usable width 918 mm
Usable depth 459 mm
Shell height 227 mm
with individual drawer release system no
Weight 21 kg
Type of product Drawer

Identification numbers & Classifications

Article number 943251 250
EAN / GTIN 4045197380678

Description

Version:

Base with holes at 17 mm intervals, slotted walls on the inside (pitch 17 mm). Drawer fronts with aluminium handle strip.
Full extension drawer, 100 % extendable, load capacity 200 kg.

Suitable for:

Tool cabinet body No. 943231 and roller cabinet No. 943506 size 860/0.

Supplied with:

Each drawer complete with 1 pair of drawer runner mountings (including profile for fitting into the cabinet frame).

Colour:

RAL 5005 signal blue powder−coated.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart