{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Drawer/pull-out shelf load capacity | 200 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Width×depth in units | 54×27 units | |
Width in units | 54 E | |
Depth in units | 27 E | |
Front height | 125 mm | |
Usable height | 107 mm | |
Usable width | 918 mm | |
Usable depth | 459 mm | |
Shell height | 77 mm | |
with individual drawer release system | no | |
Weight | 16 kg | |
Type of product | Drawer |
Article number | 943251 125 | |
EAN / GTIN | 4045197380630 |