{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Surface | chrome-plated | |
Hexagon across flats | 36 mm | |
Jaw capacity for pipes | 1.5/16 in | |
Standard | DIN ISO 8976 | |
Handle | plastic coated | |
Material | Chrome vanadium steel | |
non-sparking | no | |
Self-locking | yes | |
Protection against trapping fingers | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 705000 250 | |
EAN / GTIN | 4003773015086 | |
Manufacturer number | 89 03 250 |