{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 800/1 Z | |
Blade width | 4 mm | |
Cutter thickness | 0.8 mm | |
overall length | 39 mm | |
Drive profile | Slot-head screwdriver | |
Bit hexagon shank | C 6,3 | |
Type of product | Bit tool |
Article number | 675260 4 | |
EAN / GTIN | 4013288010841 | |
Manufacturer number | 05056020001 |