• The item cannot be ordered due to missing prices.

CaraFin diamond polishing disc set, 5 pieces D151 µm

Article no.: 553985 D151
  • Grinding medium code: D

Product details

Technical Data

Series CaraFin
Grinding medium code D
Disc ⌀ 32 mm
recommended speed 2,000 min-1
Polishing stage Pre-polishing
Colour pink
Type of product Polishing wheel

Identification numbers & Classifications

Article number 553985 D151
EAN / GTIN 4062406300517

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes.
Soft PU backing for truly following the contours.

Advantage:

Ancillary times for preparation and cleaning such as are required when polishing pastes are used are eliminated. Moulds optimally to the contours.

Application:

Polishing work with high flexibility and conformity to contours without polishing pastes.
Ideally suited to use in combination with micro-abrasive systems No. 078140 and 078150. Recommended speed 2000 rpm.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grit (µm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart