• The item cannot be ordered due to missing prices.

Burr Tooth configuration STEEL − coarse C1225

Article no.: 547100 C1225
  • Shank ⌀: 6

Product details

Technical Data

Tooth type abbreviation STEEL
Toothing grit designation coarse
Tool material Carbide
Shape C1225
Shape description ball nose
Head ⌀ 12 mm
Head length 25 mm
Overall length 65 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 547100 C1225
EAN / GTIN 4007220936696
Manufacturer number 4007220936696

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
GG(G)
 

Description

Version:

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. The optimised chip formation (no pointed chips) ensures good surface quality. Shank ⌀ 6 mm.

Application:

Optimised for use on steel and steel castings.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr Tooth configuration STEEL − coarse C1225

Burr Tooth configuration STEEL − coarse C1225

Shape C1225 C1225
Shape description ball nose ball nose
Overall length 65 65
Tool material Carbide Carbide
Tooth type abbreviation STEEL Z1
Type of product Burr Burr
Head length 25 25

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart