{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | STEEL | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | A0820 | |
Shape description | Cylindrical | |
Head ⌀ | 8 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547100 A0820 | |
EAN / GTIN | 4007220937211 | |
Manufacturer number | 4007220937211 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr Tooth configuration STEEL − coarse A0820 |
||
Overall length | 60 | 64 |
Head ⌀ | 8 | 8 |
Tool material | Carbide | Carbide |
Toothing grit designation | coarse | coarse |
Shank ⌀ | 6 | 6 |
Type of product | Burr | Burr |
Head length | 20 | 19 |