• The item cannot be ordered due to missing prices.

Heavy-duty chuck, HSK-A 100, ⌀ D1: 20mm

Article no.: 305538 20
Copy

Select article variation and quantity

⌀ D1 (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 20 mm
Adapter HSK-A 100
Arbor standard ISO 12164-1; DIN 69893
Shape A
Through-coolant yes
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 105 mm
Collet outer ⌀ D 52 mm
Clamping force up to 1,000 Nm
Suitable C-hook (pin) spanner No. 628400 52 / 55
Type of product Heavy-duty chuck

Identification & Classification

Article number 305538 20
Copy
EAN / GTIN 2050001772060
Copy
Manufacturer number 569077020105
Copy
Manufacturer/responsible person NT TOOL EUROPE GmbH, Siemensstraße 17A, 61449 STEINBACH TAUNUS, Germany, www.nttooleurope.com

Description

Version:

  • Low friction due to needle bearings.
  • Protected with anti-corrosion coating.
  • Dust-tight and watertight.
  • Very high clamping force prolongs tool life and improves surface quality.
  • With RFID/Balluffchip bore.
  • Centred tool clamping with optimum concentricity.
  • Internal coolant feed.
  • Clamping force up to 1000 Nm.

Advantage:

Long tool life. Vibration damping properties. High stability due to strengthened clamping nut.

Application:

For clamping tools with plain shanks.

Supplied with:

Clamping nut

Optional extras:

Coolant pipe No. 309880, Collets No. 309566309570 and No. 309575309576.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart